




€29.30/ pieceexcl. VAT
€35.45incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | BA |
Inner Diameter | 3 mm |
Outer Diameter | 8 mm |
Height | 3.5 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 0.806 kN |
Static load rating | 0.72 kN |
Limiting speed | 36000 rpm |
Reference speed | 26000 rpm |