SKF

SKF Thrust ball bearing Single direction 51416

  • ERIKS:13197061
  • Manufacturer:7316572417669
Image 1
Image 2
Image 1
Image 2
Thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load. Thrust ball bearings are separable, i.e. the shaft washer, housing washer(s), ball and cage assembly(s) can be mounted separately. Shaft washers have a ground bore to enable an interference fit. The bore of the housing washer is turned and always larger than the shaft washer bore.

To accommodate initial misalignment between the shaft and housing, both single and double direction thrust ball bearings are available with sphered seat surfaces on the housing washers. They can be used together with a sphered seat washer adjacent to the housing washer or adjacent to a machine component manufactured with a sphered surface.

Single direction thrust ball bearings
Consist of a shaft washer, a housing washer and a ball and cage assembly. The bearings can accommodate axial loads and locate a shaft axially, in one direction only.

Save to list

€565.68/ pieceexcl. VAT

€684.47incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
514
Inner Diameter
80 mm
Outer Diameter
170 mm
Height
65 mm
Variant
Single direction
Spherical housing washer
No
with seat washer
No
Cage material
Steel
Dynamic load rating
251 kN
Static load rating
610 kN