




€617.25/ pieceexcl. VAT
€746.87incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 514 |
Inner Diameter | 65 mm |
Outer Diameter | 140 mm |
Height | 56 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 216 kN |
Static load rating | 490 kN |
Limiting speed | 2200 rpm |
Reference speed | 1500 rpm |
€543.17/ pieceexcl. VAT
€657.24incl. VAT
Estimated delivery date - 10/11/2026