




€215.34/ pieceexcl. VAT
€260.56incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 514 |
Inner Diameter | 55 mm |
Outer Diameter | 120 mm |
Height | 48 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 195 kN |
Static load rating | 400 kN |
Limiting speed | 2400 rpm |
Reference speed | 1800 rpm |
€226.35/ pieceexcl. VAT
€273.88incl. VAT
Estimated delivery date - 10/11/2026