




€198.98/ pieceexcl. VAT
€240.77incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 514 |
Inner Diameter | 50 mm |
Outer Diameter | 110 mm |
Height | 43 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 159 kN |
Static load rating | 340 kN |
Limiting speed | 2800 rpm |
Reference speed | 2000 rpm |
€140.95/ pieceexcl. VAT
€170.55incl. VAT
Estimated delivery date - 10/11/2026