




€81.16/ pieceexcl. VAT
€98.20incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 514 |
Inner Diameter | 25 mm |
Outer Diameter | 60 mm |
Height | 24 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 42.3 kN |
Static load rating | 67 kN |
Limiting speed | 5000 rpm |
Reference speed | 3600 rpm |
€57.36/ pieceexcl. VAT
€69.41incl. VAT
Estimated delivery date - 10/11/2026