




€2,415.72/ pieceexcl. VAT
€2,923.02incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 513 |
Inner Diameter | 150 mm |
Outer Diameter | 250 mm |
Height | 80 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 390 kN |
Static load rating | 1290 kN |
Limiting speed | 1300 rpm |
Reference speed | 900 rpm |
€1,932.31/ pieceexcl. VAT
€2,338.10incl. VAT
Estimated delivery date - 10/11/2026