




€1,877.83/ pieceexcl. VAT
€2,272.17incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 513 |
Inner Diameter | 140 mm |
Outer Diameter | 240 mm |
Height | 80 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 377 kN |
Static load rating | 1220 kN |
Limiting speed | 1300 rpm |
Reference speed | 950 rpm |
€1,475.01/ pieceexcl. VAT
€1,784.76incl. VAT
Estimated delivery date - 10/11/2026