




€919.19/ pieceexcl. VAT
€1,112.22incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 513 |
Inner Diameter | 110 mm |
Outer Diameter | 190 mm |
Height | 63 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 281 kN |
Static load rating | 815 kN |
Limiting speed | 1700 rpm |
Reference speed | 1200 rpm |
€720.33/ pieceexcl. VAT
€871.60incl. VAT
Estimated delivery date - 10/11/2026