




€472.55/ pieceexcl. VAT
€571.79incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 513 |
Inner Diameter | 100 mm |
Outer Diameter | 170 mm |
Height | 55 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 225 kN |
Static load rating | 570 kN |
Limiting speed | 1900 rpm |
Reference speed | 1400 rpm |
€404.54/ pieceexcl. VAT
€489.49incl. VAT
Estimated delivery date - 10/11/2026