




€391.57/ pieceexcl. VAT
€473.80incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 513 |
Inner Diameter | 90 mm |
Outer Diameter | 155 mm |
Height | 50 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 182 kN |
Static load rating | 440 kN |
Limiting speed | 2200 rpm |
Reference speed | 1500 rpm |
€319.20/ pieceexcl. VAT
€386.23incl. VAT
Estimated delivery date - 10/11/2026