




€208.90/ pieceexcl. VAT
€252.77incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 513 |
Inner Diameter | 70 mm |
Outer Diameter | 125 mm |
Height | 40 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 135 kN |
Static load rating | 320 kN |
Limiting speed | 2600 rpm |
Reference speed | 1900 rpm |
€174.02/ pieceexcl. VAT
€210.56incl. VAT
Estimated delivery date - 10/11/2026