




€184.52/ pieceexcl. VAT
€223.27incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 513 |
Inner Diameter | 65 mm |
Outer Diameter | 115 mm |
Height | 36 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 106 kN |
Static load rating | 240 kN |
Limiting speed | 3000 rpm |
Reference speed | 2000 rpm |
€151.40/ pieceexcl. VAT
€183.19incl. VAT
Estimated delivery date - 10/11/2026