




€129.29/ pieceexcl. VAT
€156.44incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 513 |
Inner Diameter | 55 mm |
Outer Diameter | 105 mm |
Height | 35 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 101 kN |
Static load rating | 224 kN |
Limiting speed | 3200 rpm |
Reference speed | 2200 rpm |
€100.53/ pieceexcl. VAT
€121.64incl. VAT
Estimated delivery date - 10/11/2026