




€63.70/ pieceexcl. VAT
€77.08incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 513 |
Inner Diameter | 40 mm |
Outer Diameter | 78 mm |
Height | 26 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 61.8 kN |
Static load rating | 122 kN |
Limiting speed | 4300 rpm |
Reference speed | 3000 rpm |
€44.25/ pieceexcl. VAT
€53.54incl. VAT
Estimated delivery date - 10/11/2026