SKF

SKF Thrust ball bearing Single direction 51260 M

  • ERIKS:23757349
  • Manufacturer:7316571090993
Image 1
Image 2
Image 1
Image 2
Single Direction Thrust Ball Bearing. A thrust ball bearing and cage assembly complete with a flat seated housing washer and a shaft washer. Separable for easy mounting.
Save to list

€6,941.30/ pieceexcl. VAT

€8,398.97incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
512
Inner Diameter
300 mm
Outer Diameter
420 mm
Height
95 mm
Variant
Single direction
Spherical housing washer
No
with seat washer
No
Cage material
Brass
Dynamic load rating
585 kN
Static load rating
3000 kN
Limiting speed
850 rpm
Reference speed
630 rpm