




€1,598.14/ pieceexcl. VAT
€1,933.75incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 512 |
Inner Diameter | 220 mm |
Outer Diameter | 300 mm |
Height | 63 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 358 kN |
Static load rating | 1460 kN |
Limiting speed | 1300 rpm |
Reference speed | 950 rpm |
€3,480.26/ pieceexcl. VAT
€4,211.11incl. VAT
Estimated delivery date - 10/11/2026