




€1,400.01/ pieceexcl. VAT
€1,694.01incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 512 |
Inner Diameter | 190 mm |
Outer Diameter | 270 mm |
Height | 62 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 332 kN |
Static load rating | 1270 kN |
Limiting speed | 1600 rpm |
Reference speed | 1100 rpm |
€1,162.85/ pieceexcl. VAT
€1,407.05incl. VAT
Estimated delivery date - 10/11/2026