




€1,149.08/ pieceexcl. VAT
€1,390.39incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 512 |
Inner Diameter | 170 mm |
Outer Diameter | 240 mm |
Height | 55 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 270 kN |
Static load rating | 930 kN |
Limiting speed | 1700 rpm |
Reference speed | 1200 rpm |
€902.16/ pieceexcl. VAT
€1,091.61incl. VAT
Estimated delivery date - 10/11/2026