




€463.48/ pieceexcl. VAT
€560.81incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 512 |
Inner Diameter | 130 mm |
Outer Diameter | 190 mm |
Height | 45 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 186 kN |
Static load rating | 585 kN |
Limiting speed | 2000 rpm |
Reference speed | 1400 rpm |
€426.99/ pieceexcl. VAT
€516.66incl. VAT
Estimated delivery date - 10/11/2026