




€313.83/ pieceexcl. VAT
€379.73incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 512 |
Inner Diameter | 120 mm |
Outer Diameter | 170 mm |
Height | 39 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 127 kN |
Static load rating | 390 kN |
Limiting speed | 2200 rpm |
Reference speed | 1600 rpm |
€366.18/ pieceexcl. VAT
€443.08incl. VAT
Estimated delivery date - 10/11/2026