




€148.90/ pieceexcl. VAT
€180.17incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 512 |
Inner Diameter | 90 mm |
Outer Diameter | 135 mm |
Height | 35 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 112 kN |
Static load rating | 290 kN |
Limiting speed | 2800 rpm |
Reference speed | 2000 rpm |