




€113.77/ pieceexcl. VAT
€137.66incl. VAT
7 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 512 |
Inner Diameter | 85 mm |
Outer Diameter | 125 mm |
Height | 31 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 97.5 kN |
Static load rating | 275 kN |
Limiting speed | 3000 rpm |
Reference speed | 2200 rpm |