




€103.13/ pieceexcl. VAT
€124.79incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 512 |
Inner Diameter | 80 mm |
Outer Diameter | 115 mm |
Height | 28 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 76.1 kN |
Static load rating | 208 kN |
Limiting speed | 3400 rpm |
Reference speed | 2400 rpm |