




€71.67/ pieceexcl. VAT
€86.72incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 512 |
Inner Diameter | 55 mm |
Outer Diameter | 90 mm |
Height | 25 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 58.5 kN |
Static load rating | 134 kN |
Limiting speed | 4000 rpm |
Reference speed | 2800 rpm |
€65.23/ pieceexcl. VAT
€78.93incl. VAT
Estimated delivery date - 18/11/2026