




€46.73/ pieceexcl. VAT
€56.54incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 512 |
Inner Diameter | 45 mm |
Outer Diameter | 73 mm |
Height | 20 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 39 kN |
Static load rating | 86.5 kN |
Limiting speed | 5000 rpm |
Reference speed | 3600 rpm |
€32.56/ pieceexcl. VAT
€39.40incl. VAT
Estimated delivery date - 10/11/2026