




€38.00/ pieceexcl. VAT
€45.98incl. VAT
16 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 512 |
Inner Diameter | 35 mm |
Outer Diameter | 62 mm |
Height | 18 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 35.1 kN |
Static load rating | 73.5 kN |
Limiting speed | 5600 rpm |
Reference speed | 4000 rpm |
€26.45/ pieceexcl. VAT
€32.00incl. VAT
Estimated delivery date - 18/11/2026