




€30.78/ pieceexcl. VAT
€37.24incl. VAT
26 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 512 |
Inner Diameter | 30 mm |
Outer Diameter | 52 mm |
Height | 16 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 25.1 kN |
Static load rating | 51 kN |
Limiting speed | 6700 rpm |
Reference speed | 4800 rpm |
€21.46/ pieceexcl. VAT
€25.97incl. VAT
Estimated delivery date - 28/10/2026