




€22.27/ pieceexcl. VAT
€26.95incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 512 |
Inner Diameter | 15 mm |
Outer Diameter | 32 mm |
Height | 12 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 15.9 kN |
Static load rating | 25 kN |
Limiting speed | 10000 rpm |
Reference speed | 7000 rpm |
€16.03/ pieceexcl. VAT
€19.40incl. VAT
5 In stock - Estimated delivery date 16/11/2026