




€22.83/ pieceexcl. VAT
€27.62incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 512 |
Inner Diameter | 12 mm |
Outer Diameter | 28 mm |
Height | 11 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 13.3 kN |
Static load rating | 20.8 kN |
Limiting speed | 11000 rpm |
Reference speed | 8000 rpm |