




€3,024.60/ pieceexcl. VAT
€3,659.77incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 511 |
Type | Single Direction Thrust Ball Bearing |
Inner Diameter | 300 mm |
Outer Diameter | 380 mm |
Height | 62 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 364 kN |
Static load rating | 1760 kN |
Limiting speed | 1200 rpm |
Reference speed | 850 rpm |