




€1,845.70/ pieceexcl. VAT
€2,233.30incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 511 |
Type | Single Direction Thrust Ball Bearing |
Inner Diameter | 260 mm |
Outer Diameter | 320 mm |
Height | 45 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 238 kN |
Static load rating | 1100 kN |
Limiting speed | 1500 rpm |
Reference speed | 1100 rpm |