




€720.16/ pieceexcl. VAT
€871.39incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 511 |
Type | Single Direction Thrust Ball Bearing |
Inner Diameter | 170 mm |
Outer Diameter | 215 mm |
Height | 34 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 133 kN |
Static load rating | 540 kN |
Limiting speed | 2200 rpm |
Reference speed | 1600 rpm |
€526.80/ pieceexcl. VAT
€637.43incl. VAT
Estimated delivery date - 10/11/2026