




€593.58/ pieceexcl. VAT
€718.23incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 511 |
Type | Single Direction Thrust Ball Bearing |
Inner Diameter | 150 mm |
Outer Diameter | 190 mm |
Height | 31 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 111 kN |
Static load rating | 440 kN |
Limiting speed | 2400 rpm |
Reference speed | 1700 rpm |
€344.17/ pieceexcl. VAT
€416.45incl. VAT
Estimated delivery date - 10/11/2026