




€231.36/ pieceexcl. VAT
€279.95incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 511 |
Type | Single Direction Thrust Ball Bearing |
Inner Diameter | 130 mm |
Outer Diameter | 170 mm |
Height | 30 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Sheet metal |
Dynamic load rating | 119 kN |
Static load rating | 440 kN |
Limiting speed | 2600 rpm |
Reference speed | 1900 rpm |
€176.37/ pieceexcl. VAT
€213.41incl. VAT
Estimated delivery date - 10/11/2026