




€117.59/ pieceexcl. VAT
€142.28incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 511 |
Type | Single Direction Thrust Ball Bearing |
Inner Diameter | 100 mm |
Outer Diameter | 135 mm |
Height | 25 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Sheet metal |
Dynamic load rating | 80.6 kN |
Static load rating | 265 kN |
Limiting speed | 3200 rpm |
Reference speed | 2400 rpm |
€108.47/ pieceexcl. VAT
€131.25incl. VAT
Estimated delivery date - 10/11/2026