




€65.13/ pieceexcl. VAT
€78.81incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 511 |
Type | Single Direction Thrust Ball Bearing |
Inner Diameter | 80 mm |
Outer Diameter | 105 mm |
Height | 19 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Sheet metal |
Dynamic load rating | 44.9 kN |
Static load rating | 140 kN |
Limiting speed | 4300 rpm |
Reference speed | 3000 rpm |
€50.80/ pieceexcl. VAT
€61.47incl. VAT
Estimated delivery date - 10/11/2026