




€57.49/ pieceexcl. VAT
€69.56incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 511 |
Type | Single Direction Thrust Ball Bearing |
Inner Diameter | 75 mm |
Outer Diameter | 100 mm |
Height | 19 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Sheet metal |
Dynamic load rating | 44.2 kN |
Static load rating | 134 kN |
Limiting speed | 4300 rpm |
Reference speed | 3200 rpm |
€44.87/ pieceexcl. VAT
€54.29incl. VAT
Estimated delivery date - 10/11/2026