




€50.67/ pieceexcl. VAT
€61.31incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 511 |
Type | Single Direction Thrust Ball Bearing |
Inner Diameter | 70 mm |
Outer Diameter | 95 mm |
Height | 18 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Sheet metal |
Dynamic load rating | 40.3 kN |
Static load rating | 120 kN |
Limiting speed | 4500 rpm |
Reference speed | 3400 rpm |
€39.64/ pieceexcl. VAT
€47.96incl. VAT
8 In stock - Estimated delivery date 05/11/2026