




€46.40/ pieceexcl. VAT
€56.14incl. VAT
7 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 511 |
Type | Single Direction Thrust Ball Bearing |
Inner Diameter | 65 mm |
Outer Diameter | 90 mm |
Height | 18 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Sheet metal |
Dynamic load rating | 37.7 kN |
Static load rating | 108 kN |
Limiting speed | 4800 rpm |
Reference speed | 3400 rpm |
€36.21/ pieceexcl. VAT
€43.81incl. VAT
Estimated delivery date - 18/11/2026