






€42.82/ pieceexcl. VAT
€51.81incl. VAT
13 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 511 |
Type | Single Direction Thrust Ball Bearing |
Inner Diameter | 60 mm |
Outer Diameter | 85 mm |
Height | 17 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Sheet metal |
Dynamic load rating | 41.6 kN |
Static load rating | 122 kN |
Limiting speed | 5000 rpm |
Reference speed | 3600 rpm |
€33.55/ pieceexcl. VAT
€40.60incl. VAT
1 In stock - Estimated delivery date 04/11/2026