






€31.09/ pieceexcl. VAT
€37.62incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 511 |
Type | Single Direction Thrust Ball Bearing |
Inner Diameter | 50 mm |
Outer Diameter | 70 mm |
Height | 14 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Sheet metal |
Dynamic load rating | 27 kN |
Static load rating | 75 kN |
Limiting speed | 6300 rpm |
Reference speed | 4300 rpm |
€24.25/ pieceexcl. VAT
€29.34incl. VAT
12 In stock - Estimated delivery date 16/11/2026