






€28.57/ pieceexcl. VAT
€34.57incl. VAT
33 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 511 |
Type | Single Direction Thrust Ball Bearing |
Inner Diameter | 45 mm |
Outer Diameter | 65 mm |
Height | 14 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Sheet metal |
Dynamic load rating | 26.5 kN |
Static load rating | 69.5 kN |
Limiting speed | 6300 rpm |
Reference speed | 4500 rpm |
€22.34/ pieceexcl. VAT
€27.03incl. VAT
Estimated delivery date - 28/10/2026