






€18.09/ pieceexcl. VAT
€21.89incl. VAT
23 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 511 |
Type | Single Direction Thrust Ball Bearing |
Inner Diameter | 25 mm |
Outer Diameter | 42 mm |
Height | 11 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Sheet metal |
Dynamic load rating | 18.2 kN |
Static load rating | 39 kN |
Limiting speed | 9000 rpm |
Reference speed | 6300 rpm |
€14.18/ pieceexcl. VAT
€17.16incl. VAT
Estimated delivery date - 18/11/2026