






€16.14/ pieceexcl. VAT
€19.53incl. VAT
26 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 511 |
Type | Single Direction Thrust Ball Bearing |
Inner Diameter | 15 mm |
Outer Diameter | 28 mm |
Height | 9 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Sheet metal |
Dynamic load rating | 10.6 kN |
Static load rating | 18.3 kN |
Limiting speed | 12000 rpm |
Reference speed | 8500 rpm |
€12.97/ pieceexcl. VAT
€15.69incl. VAT
82 In stock - Estimated delivery date 16/11/2026