




€113.45/ pieceexcl. VAT
€137.27incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 225 |
Inner Diameter | 25 mm |
Outer Diameter | 58 mm |
Height | 29.808 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |