




€769.44/ pieceexcl. VAT
€931.02incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 542 |
Inner Diameter | 40 mm |
Outer Diameter | 110 mm |
Height | 83.2 mm |
Variant | Double direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 148 kN |
Static load rating | 305 kN |
Limiting speed | 1900 rpm |
Reference speed | 1400 rpm |