




€292.72/ pieceexcl. VAT
€354.19incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 542 |
Inner Diameter | 40 mm |
Outer Diameter | 95 mm |
Height | 64.7 mm |
Variant | Double direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 81.9 kN |
Static load rating | 170 kN |
Limiting speed | 2400 rpm |
Reference speed | 1700 rpm |
€325.46/ pieceexcl. VAT
€393.81incl. VAT
Estimated delivery date - 11/11/2026