




€142.20/ pieceexcl. VAT
€172.06incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 542 |
Inner Diameter | 25 mm |
Outer Diameter | 60 mm |
Height | 41.3 mm |
Variant | Double direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 35.8 kN |
Static load rating | 65.5 kN |
Limiting speed | 3800 rpm |
Reference speed | 2800 rpm |
€160.89/ pieceexcl. VAT
€194.68incl. VAT
Estimated delivery date - 11/11/2026