




€3,122.00/ pieceexcl. VAT
€3,777.62incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 524 |
Inner Diameter | 50 mm |
Outer Diameter | 130 mm |
Height | 93 mm |
Variant | Double direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 199 kN |
Static load rating | 430 kN |
Limiting speed | 1700 rpm |
Reference speed | 1200 rpm |